BKS-6 Outboard Kill Switch Keys

  • Mfr # BKS-6

  • Zoro # G001989820


product price:  $15.15
/ea

Key Features

Includes
Lanyard
Length
7.3 in
Width
4-1/2 in
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKS-6
Zoro #
G001989820
UPC #
-
Country of Origin
China

Dimensions

Length
7.3 in
Width
4-1/2 in
Height
1.3 in

Details

Item
Boat Kill Switch Keys
Includes
Lanyard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.