Shop AIRJET

6SHTK Hi Temp Kit 2100Dg - 6 in.

  • Mfr # 6SHTK
  • Zoro # G104147196

product price: 
$
206.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6SHTK
Zoro #
G104147196
UPC #
707811291473
Country of Origin
China

Description

Hi Temp Kit 2100Dg - 6 in.

For wood stoves and other solid fuel appliances. UL Listed 103 HT (2100°). Triple-wall; air insulated component. Galvanized steel, stainless steel, and aluminum components. Contains: Starter Section, Attic Insulation Shield (with Storm Collar).

Features
  • Hi Temp Kit 2100Dg - 6 in.
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Color: Multicolor
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.