Shop AIRJET

8S4 Chimney Pipe - 8 in. x 4 ft.

  • Mfr # 8S4
  • Zoro # G004147531

product price: 
$
409.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8S4
Zoro #
G004147531
UPC #
736088600527
Country of Origin
China

Description

Chimney Pipe - 8 in. x 4 ft.

For wood stoves and other solid fuel appliances. UL Listed 103 HT (2100°). Triple-wall; air insulated. Stainless steel inner; Aluminized steel intermediate, galvanized outer. Snap-Lock Design. Made in the U.S.A.

Features
  • Chimney Pipe - 8 in. x 4 ft.
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Weight: 31 lbs

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.