4000 Watt Low Profile Electric Infrared Single Element Heater
- Mfr # LP40480B
- Zoro # G816140362
product price:Â
$
885.00
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Width
8.875 in
Length
62.75 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP40480B
- Zoro #
- G816140362
- UPC #
- 773546391252
- Country of Origin
- China
- Color
- Black
Dimensions
- Height
- 4.75 in
- Width
- 8.875 in
- Length
- 62.75 in
Description
Eurofase LP40480B 4000 Watt Low Profile Electric Infrared Single Element Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.