Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OFF65859
Zoro #
G1275904
UPC #
017641658590
Country of Origin
China
Dimensions
Overall Height
12 in
Overall Length
22 1/2 in
Details
Material
Aluminum
Weight Capacity
18 lb
Color
Black
Item
Monitor Arm
Standards
VESA Compliant
Features
360 Degrees Rotation, 180 Degrees Swivel, Tilts -90 Degrees to 85 Degrees
Mount Mechanism
Clamp
Number of Monitors
1
Product Type
Monitor Arm
For Use With
Monitors
Description
Monitor Arm, Material Aluminum, Color Black, Weight Capacity 18 lb, Features 360 Degrees Rotation, 180 Degrees Swivel, Tilts -90 Degrees to 85 Degrees , Standards VESA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.