Lvling Mnt, HighDamping Isolation, M20, PK4
Mfr # 1.0150.56
Zoro # G4315001
product price: $269.99
/pk 4, $67.50/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Length
5 11/16 in
Width
5 11/16 in
Height
1 3/16 in
Design
Low Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.0150.56
Zoro #
G4315001
UPC #
-
Country of Origin
Multiple
Dimensions
Length
5 11/16 in
Width
5 11/16 in
Height
1 3/16 in
Bolt Length
7 in
Thread Size
M20
Overall Length
5 11/16 in
Leveling Bolt Length
7 in
Overall Width
5 11/16 in
Fastener Length
7 in
Overall Height
1 3/16 in
Details
Item
Vibration Isolator Pad
Material
Nitrile
Design
Low Profile
Includes
Stud with 2 Nuts/Washers, Package Quantity 4
Finish
Green Enamel
Shape
Square
Isolator Material
Buna-N
Isolator Pad Bottom
Diamond
Load Downward Compression - Maximum
6,200 lb
Description
Vibration Isolator Pad, Material Nitrile, Length 5 11/16 in, Width 5 11/16 in, Height 1 3/16 in, Design Low Profile, Thread Size M20, Bolt Length 7 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.