This item is Discontinued.

Airman Tire Inflator Compressor, 0 to 65 psi 51-051-021

Tire Inflator Compressor, 0 to 65 psi (Discontinued)

  • Mfr # 51-051-021
  • Zoro # G5117673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-051-021
Zoro #
G5117673
UPC #
816936010231
Country of Origin
Unknown

Details

Used For
All Cars, SUV and Minivan Tires
Includes
Travel Bag. Adaptors for Bicycles, Balls, 16 ft Hose
Material
Aluminum/Plastic/Brass/Steel
Max. Safe Storage Temp.
176 Degrees F
Range
0 to 65 psi
Features
High Performance Air Compressor 12v with APO Plug, 25 Amp Motor
Color/Finish
Black
Item
Tire Inflator Compressor

Description

Tire Inflator Compressor, Includes Travel Bag. Adaptors for Bicycles, Balls, 16 ft Hose, Material Aluminum/Plastic/Brass/Steel, Features High Performance Air Compressor 12v with APO Plug, 25 Amp Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.