This item is Discontinued.

Airmar B164 Bronze Thru-Hull Transducer w/Humminbird #9 Plug - 7-Pin - B164-0-HB

B164 Bronze Thru-Hull Transducer w/Humminbird #9 Plug - 7-Pin - (Discontinued)

  • Mfr # B164-0-HB
  • Zoro # G4666472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B164-0-HB
Zoro #
G4666472
UPC #
-
Country of Origin
Unknown

Description

B164 Bronze Thru-Hull Transducer w/Humminbird #9 Plug - 7-Pin - 0 Step up to a 1kW - Without a Fairing! Airmar has taken our innovative Tilted Element technology to a higher power. The 1kW, flush-mount, Tilted Element transducer is perfect for fast, trailered, tournament sportfishing vessels that cannot have a High-Performance Fairing. The flush-mounted, bronze housing protrudes less than 6.35 mm (0.25") outside your hull and can sit on trailer rollers and bunks with no damage at all. The ceramic arrays are tilted inside the housing giving you the perfect vertical beam with maximum energy on what is directly below your boat. Take your fishfinder to the next power with this 1kW, Tilted Element transducer. Features: 1 kW power, 50/200 kHz multiple-ceramics Engineered for center-console and trailered boats Low-profile protrusion below the hull No affect on your boats running performance Interfaces to any 600W or 1 kW echosounder Bronze transducer housing Depth and fast-response water-temperature sensor Boat Size: 8M to 11M (25' to 35') Specifications: Weight: 2.7 kg (6 lb) Hull Deadrise: Up to 28 Acoustic Window: Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.