This item is Discontinued.

Airmar B175M Bronze Thru Hull 0 Tilt - 1kW - Requires Mix and Match C B175C-0-M-MM

B175M Bronze Thru Hull 0 Tilt - 1kW - Requires Mix and Match C (Discontinued)

  • Mfr # B175C-0-M-MM
  • Zoro # G5404035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B175C-0-M-MM
Zoro #
G5404035
UPC #
-
Country of Origin
United States

Description

B175M Bronze Thru Hull 0 Tilt - 1kW Requires Mix and Match Cable Rely on Airmar s broadband transducers for your ultimate fishing mission. Whether you re a commercial fisherman, charter captain, or tournament angler, there s a new game in town! Chirp transducers enable bottom detection down to 3,000m (10,000 ) with 5 to 10 times greater detail and resolution so precise it s possible to distinguish between individual baitfish, game fish, and underwater structures. One transducer delivers up to 80 kHz of total bandwidth in just one installation, saving customers time and money. Features: Medium CHIRPS from 85 kHz to 135 kHz, 24 to 16 beamwidth 0 tilted version, 1KW 50 kHz of total bandwidth from one transducer Covers popular fishing frequencies of 88 and 107 kHz plus everything else in the bandwidth Depth & fast-response water-temperature sensor Bronze transducer housing Boat Size: Up to 11 m (36 ) Hull Type: Fiberglass or wood Exclusive Xducer ID technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.