This item is Discontinued.

Airmar B285M Single Band Chirp ThruHull Req'S Mix And Match B285C-M-MM

B285M Single Band Chirp ThruHull Req'S Mix And Match (Discontinued)

  • Mfr # B285C-M-MM
  • Zoro # G307710265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B285C-M-MM
Zoro #
G307710265
UPC #
801769002270
Country of Origin
Unknown

Description

B285M Single Band CHIRP ThruHull Req's Mix Match Cable Medium frequency delivers the right combination of coverage under the boat, extended depth range and the ability to produce clean and accurate target and structure returns in the mid to deeper water depths Operating at a frequency range of 85 to 135 kHz, this transducer reveals fish at medium depths up to 1,500' and delivers ultraclear target resolution This model is also ideal for single channel sounder applications where operating in Chirp mode provides a greater opportunity to see what is in the water column Simply create presets for 85 kHz and 135 kHz to toggle between wide and narrow beams to adjust for scouting an area and then pinpointing structure The included highperformance fairing improves broadband performance at speeds over 30 knots 34 MPH The B285M transmits across the medium frequency 85 to 135 kHz band Features Depth and fastresponse watertemperature sensor 1 kW with a maximum depth of 457 m 1500' Medium Frequency 85 kHz to 135 kHz 16eg to 11eg beamwidth 50 kHz of total bandwidth Covers popular fishing frequencies of 88 and 107 kHz plus everything else in the bandwidth Medium frequency provides excellent shallow to middepth performance, bottom detail and fish target separation Bronze housing for use on planing or displacement hulls in fiberglass or wood Recommended boat size 8 m 25' and above Also available in a transommount TM185M, thruhull B175M and inhull M135M models Exclusive Xducer ID technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.