This item is Discontinued.

Airmar DST810 Plastic Smart Sensor 235kHz - NMEA 2000 - Bluetooth DST810PV-N2

DST810 Plastic Smart Sensor 235kHz - NMEA 2000 - Bluetooth (Discontinued)

  • Mfr # DST810PV-N2
  • Zoro # G904663834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DST810PV-N2
Zoro #
G904663834
UPC #
801769005912
Country of Origin
United States

Description

Depth, Speed-Through-Water, Water Temperature, Boat Attitude For a product to be considered a “breakthrough, ; it has to vastly change conventional behavior and enhance abilities. The DST810 Smart Multisensor, together with Airmar's CAST ; App, is the convergence of advanced hull data, matched with a simple and reliable way to calibrate accurate speed via a wireless device. This changes how boaters receive and deliver information to get greater performance from their hull. It is a simple, consistent way to calibrate speed-through-water regardless of what display system is on board. The DST810 and Airmar CAST App deliver capabilities that until now, were only available through expensive PC-based software. Besides water temperature, depth, and upgraded 5 Hz (5X per second) speed-through-water output, the DST810 features an integrated attitude sensor for heel and trim data. This information, combined with Airmar powerful and simple CAST App, makes heel-compensated speed calibration across multiple heel angles and speed ranges both fast and intuitive and is independent of the onboard instruments. All speed calibrations and NMEA configurations are stored in the DST810 sensor ;not in the displays. Features 5 Hz speed output (5X per second) for visibly smoother speed-through-water reporting and faster data for better decision makingIntegrated attitude sensor for heel and trim benefits sailing and powerboats. Simple attitude calibration to correct for off-center mountingHull Deadrise: Up to 22 ;Depth Frequency: 235 kHzMinimum Depth Range: 0.5 m (1.6')Maximum Depth Range: Up to 100 m (330');NMEA 2000 Speed Range: Up to 45 knotsWireless Protocol: Bluetooth Low Energy (BLE)Wireless Range: Up to 30 feet depending on mount locationStandard Cable Length: 6 m (20') DeviceNet ;NMEA 2000 Temperature Sensor Accuracy: ±0.5 ;C (±1.8 ;F)Temperature Sensor Range: -10 ;C to 40 ;C (14 ;F to 104 ;F)Supply Voltage: 9 VDC to 16 VDC ;per NMEA 2000 Wireless connectivity to Airmar's CAST App has user-friendly benefits: Calibrate the DST810 is a simple, intuitive way regardless of the instrument brand or model that

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.