Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Airmaster Fan 30" Belt Drive Wall 115V Fan 25632

30" Belt Drive Wall 115V Fan (Discontinued)

  • Mfr # 25632
  • Zoro # G0932998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25632
Zoro #
G0932998
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
30"

Details

Item
Fan
Voltage
115
Motor HP
1/2

Description

Fan 30 Inch Lp Belt Drive Wall 115V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.