Shop AIRMASTER FAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cooling Fan, 42 in Dia, Mobile, Plug-In
- Mfr # 60007
- Zoro # G722760739
product price:Â
$
735.99
/ea
Key Features
Voltage
115V AC
Bearing Type
Ball
Airflow
8,000 cfm, 14,000 cfm
Number of Speeds
2
Motor HP
1/2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60007
- Zoro #
- G722760739
- UPC #
- 783429600074
- Country of Origin
- China
- Voltage
- 115V AC
- Bearing Type
- Ball
- Airflow
- 8,000 cfm, 14,000 cfm
- Number of Speeds
- 2
- Motor HP
- 1/2 hp
- Wheel Material
- Steel
- Environmental Applications
- Industrial
- Item
- Cooling Fan
- Phase
- Single
- Assembly Required
- No
- Fan Power Source
- Plug-In
- Drive Type
- Belt Drive
- Guard Material
- Steel
- Fan Shape
- Drum
- Switch Style
- Built-In
- Wire Guard Finish
- Epoxy Coated
- Head Tilt Adjustment
- 30 Degrees
- Standards
- OSHA
- RPM
- 400 RPM, 540 RPM
- Base Type
- Cradle
- Features
- Full Width Handle with Cord Wrap
Dimensions
- Blade Diameter
- 42 in
- Fits Chest Size
- Full Width Handle with Cord Wrap
Description
Cooling Fan, Fan Mounting Location Floor, Number of Speeds 2, Fan Power Source Plug-In, 400 RPM, 540 RPM RPM, Bearing Type Ball, Steel, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.