Indoor Ceiling Fan

  • Mfr # 52975
  • Zoro # G025076087
product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Housing Decorative Finish
Matte Black
Number of Speeds
3
Mount Type
Downrod
Fan Housing Color
Black
Standards
ETL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
52975
Zoro #
G025076087
UPC #
049694529756
Country of Origin
China
Housing Decorative Finish
Matte Black
Number of Speeds
3
Mount Type
Downrod
Fan Housing Color
Black
Standards
ETL
Light Kit
Yes
Reversible
Yes
Light Bulb Type
LED
Amps
.35 A to 2.0 A
RPM
269 RPM
Switch Style
Handheld Remote
Phase
Single
Voltage
120V
Blade Decorative Finish
Matte Black
For Location
Bedroom, Office
Mounting Orientation
Angled, Horizontal
Area Covered (Cooling) - Fans
100 sq ft
Airflow
2,604 cfm
Number of Blades
3
Series
Brookside
Item
Ceiling Fan
Bearing Type
Ball
Includes
6 in Downrod, CR2032 Lithium Battery
Housing Finish
Powder Coated
Blade Finish
Painted
Speed Controllable - Fans
Yes
Reversible Blades
No
Fan Watts
31 W

Dimensions

Blade Diameter
30 in

Description

Ceiling Fan, 30 in Blade Diameter, 120V Voltage, 31 W Fan Watts, Phase Single, Motor HP Not Applicable, 269 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 100 sq ft, Includes 6 in Downrod, CR2032 Lithium Battery

Ratings & reviews