Zoro Homepage

Fan, Wall Mount, 24 in Blade Dia, 115/230V, Non-Oscillating

  • Mfr # 20321

  • Zoro # G0658301


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20321
Zoro #
G0658301
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
24 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/230V
Phase
1
Motor HP
1/4
Item
Fan
Fits Brand
Airmaster
Fan Mounting Location
Wall
Application
Accessory
Motor hp
1/4 hp

Description

Hazardous,24 In. Wall Mount Unit Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.