Zoro Homepage

Fan, Wall Mount, 30 in Blade Dia, 115V, 8,402 cfm

  • Mfr # 37145

  • Zoro # G308654230


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Voltage
115V
Air Flow
8,402 cfm
Color
Gray
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37145
Zoro #
G308654230
UPC #
783429371455
Country of Origin
China

Dimensions

Blade Diameter
30 in
Height
33-3/8 in
Width
33-3/8 in
Max. Depth
28-1/4 in

Details

Voltage
115V
Air Flow
8,402 cfm
Item
Fan
Color
Gray
Material
Aluminum
Assembled
No
Fan Mounting Location
Wall

Description

Airmaster Fan 37145 30 Wall Mount Fan 1/3 HP 8402 CFMEnergy efficient - lowest watts per CFM. Ultra quiet die cast aluminum airfoil propeller. Excellent for churches, schools, industrial and commercial applications. Includes supply cord and plug. Meets OSHA Standards & is UL/CUL Listed. Non-oscillating, 1/3 HP, 3 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor Patented Modular Motor End Dome for easy maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.