Zoro Homepage

Hazardous, Ceiling Unit Pack, 1 Phase, 115/230VAC

  • Mfr # 20331

  • Zoro # G0658143


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24"
Voltage
115/230VAC
Phase
1
Fits Brand
Airmaster
Application
Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20331
Zoro #
G0658143
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
24"

Details

Voltage
115/230VAC
Phase
1
Item
Hazardous,Ceiling Unit Pack
Fits Brand
Airmaster
Application
Accessories

Description

Hazardous,24 In. Ceiling Unit Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.