Standard Duty Floor Fan, Floor Mount, 20 in Blade Dia, 120V, 2,460/2,590/2,815 cfm, Non-Oscillating

  • Mfr # 19RR53
  • Zoro # G6223454
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
20 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
120V AC
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19RR53
Zoro #
G6223454
UPC #
190735130278
Country of Origin
China

Dimensions

Blade Diameter
20 in
Shaft Dia.
3/8"
Width
7 in
Outside Dia.
4-1/2"
Height
22 in
Fan Cord Length
6 ft
Length
7"

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
120V AC
Phase
1
Motor HP
1/6 hp
Air Flow
2460/2590/2815 cfm
Drive Type
Direct
Blade Material
Steel
Fan Power Source
Plug-In
Sound Level
62 dBA
Item
Portable Fan
Hz
60 Hz
Motor Type
Permanent Split Capacitor
Watts
130/120/110 W
Environmental Applications
Home and Office
CFM/Watt
22
Standards
CETL
Mobile/Stationary
Mobile
CFM High
2815
Fan Mounting Location
Floor
Motor Insulation
Class A
Includes
Remote Control, Wall Mount Plate
CFM Medium
2590
Application
Spot Cooling and People Cooling
Number of Blades
3
Guard Material
Steel
Thermal Protection
Yes
Air Velocity @ 20 Ft.
250/200/150
Bearing Type
Sleeve
Fan Accessory Style
Standard
CFM Low
2460
Wire Guard Finish
Powder Coated
Motor Enclosure
Totally Enclosed Air-Over
Max. Ambient Temp.
110 Degrees F
Motor RPM
1475/1375/1275
Fan Style
Standard
Assembled
Yes
Housing Material
Steel
Amps
1.05/1.02/1 A
Wheeled Base
Mobile
Includes Remote Control
Yes
Material
Steel
Motor hp
1/6 hp
Sound Level - Minimum
48 dBA
Airflow
2,460 cfm, 2,590 cfm, 2,815 cfm
Base Type
Cradle
Fan Shape
Drum

Description

Floor Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 20 in, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 130/120/110 W Watts, Number of Blades 3, Fan, Length 7 In., 1.05/1.02/1.00 A Amps, Height 22 in, Width 7 in, 60 Hz Hz, Bearing Type Sleeve, Blade Material Steel, Steel, CETL, Remote Control, Wall Mount Plate

Ratings & reviews