Zoro Homepage

Heavy-Duty Air Circulato, 30", I-Beam, Phase: 3

  • Mfr # 20690K

  • Zoro # G0658277


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Airmaster
Voltage
230/460V
Includes
I-Beam Bracket with Safety Cable
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20690K
Zoro #
G0658277
UPC #
783429206900
Country of Origin
United States

Details

Fits Brand
Airmaster
Item
Heavy-Duty,30" I-Beam Kit
Voltage
230/460V
Includes
I-Beam Bracket with Safety Cable
Phase
3

Description

Heavy-Duty,30 In. I-Beam Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.