Filter & Grille Assy. Type 12 RAL 7035

  • Mfr # SCE-N12FGA33LG

  • Zoro # G311164757


product price:  $45.75
/ea

Key Features

Application
Easy to install snap fit design for use on air discharge side of fan package for NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Description
Filter & Grille Assy. Type 12 RAL 7035
Standards
UL Component Recognized
Notes
Type 12; cULus File Component Recognized SA32278; cULus Listed E498756
Overall Height
4.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-N12FGA33LG
Zoro #
G311164757
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.19 in
Overall Width
4.19 in
Overall Depth
0.91 in

Details

Application
Easy to install snap fit design for use on air discharge side of fan package for NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Description
Filter & Grille Assy. Type 12 RAL 7035
Standards
UL Component Recognized
Notes
Type 12; cULus File Component Recognized SA32278; cULus Listed E498756

Description

  • •Easy to install snap fit design for use on air discharge side of fan package for NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.