Zoro Homepage

Shutter Mount Exhaust Fan, 10", 1 Speed, 611 cfm, 115V

  • Mfr # 23011

  • Zoro # G8529306


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
10 in
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
611
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23011
Zoro #
G8529306
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
10 in
Width
13 1/8 in
Height
13 1/8 in
Max. Depth
8 in
Duct Diameter
10 3/8 in
Power Cord Length
9 ft
Overall Width
13 1/8 in
Blade Diameter
10 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
11 in
Overall Height
13 1/8 in
For Cut-Out Length
11 in
For Maximum Wall Thickness
5 1/2 in
For Cut-Out Width
11 in
For Minimum Wall Thickness
3 in
Overall Depth
8 in
Profile Height Family
Medium

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
611
Exhaust/Supply Fan Motor HP
1/30 hp
Square Opening Required
10-1/2 to 20 in
Item
Shutter Mount Exhaust Fan
Phase
1
Motor RPM
1050
Frame Finish
Aluminum
Standards
C-UL Listed, OSHA Compliant, UL Listed
Full Load Amps
0.6
Guard Material
Steel
Blade Material
Aluminum
Motor Enclosure
Open Dripproof
Frame Material
Aluminum
Includes
9 ft Cord, Shutter
Drive Package Included
No
Motor Type
3-Phase
Bearing Type
Ball
Number of Blades
5
CFM @ 0.125-In. SP
318
Max. Ambient Temp.
104 Degrees F
Hz
60
Thermal Protection
Yes
Motor Insulation
Class B
Sones @ 0.000-In. SP @ 5 Ft.
6.6
Voltage
115V
Maximum Airflow
611 cfm
Number of Fans
1
Noise Level @ 0.000 in SP @ 5 ft
6.6 sones
Ventilation Type
Exhaust
Control Type
Pull Chain
Fan Style
Shutter-Mounted
Drive Type
Direct Drive
Supply Airflow @ 0.000 in SP
496 cfm
Noise Level @ 0.100 in SP @ 5 ft
6.6 sones
Electrical Connection
Plug-In
Temperature Thermostat Opens
104 Degrees F
Motor Speed
1,050 RPM
Maximum Ambient Operating Temperature
104 Degrees F
Guard Type
Exhaust
Housing Material
Aluminum, Steel
Motor Horsepower
1/30 hp
Full Load Current
0.6 A
Includes Dehumidistat
No
Nameplate Voltage
115V AC
Includes Motor
Yes
Guard Finish
Chrome
Exhaust Airflow @ 0.000 in SP
611 cfm
Maximum Noise Level
6.6 sones
Exhaust Airflow @ 0.125 in SP
318 cfm
Housing Finish
Galvanized
Exhaust Airflow @ 0.100 in SP
496 cfm
Assembled
Assembled
Duct Shape
Round
Wattage
56 W

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 10 in, Blade Material Aluminum, Control Type Pull Chain, Drive Type Direct Drive, Duct Diameter 10 3/8 in, Exhaust Airflow @ 0.000 in SP 611 cfm, For Cut-Out Height 11 in, For Cut-Out Width 11 in, For Maximum Wall Thickness 5 1/2 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Exhaust, Housing Material Aluminum, Steel, Housing Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.