Zoro Homepage

Germicidal Lamp, 40 W, 16 1/8 in L Bulb

  • Mfr # PAL-SL-40-BP

  • Zoro # G312101393


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Bulb Wattage
40 W
Bulb Length
16 1/8 in
Compatible Manufacturer Model Number
PAL-SL-40-BP
Number of Bulbs
1
Base Type
Bi-Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-SL-40-BP
Zoro #
G312101393
UPC #
-
Country of Origin
United States

Dimensions

Bulb Length
16 1/8 in
Bulb Wavelength
254 nm

Details

Bulb Wattage
40 W
Item
Ultraviolet C Bulb
Compatible Manufacturer Model Number
PAL-SL-40-BP
Number of Bulbs
1
Base Type
Bi-Pin
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 16 1/8 in, Compatible Grainger Part Number 820CK0, Compatible Manufacturer Model Number PAL-SL-40-BP, Number of Bulbs 1, Bulb Wattage 40 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.