UltravioletCBulb, 61.1875inL, 155W, 254nm
Mfr # PAL-SL-155
Zoro # G112530379
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Base Type
4-Pin Flat
Bulb Wattage
155 W
Compatible Manufacturer Model Number
PAL-SL-155
Bulb Length
61 3/16 in
Number of Bulbs
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAL-SL-155
Zoro #
G112530379
UPC #
-
Country of Origin
United States
Dimensions
Bulb Length
61 3/16 in
Bulb Wavelength
254 nm
Details
Base Type
4-Pin Flat
Bulb Wattage
155 W
Compatible Manufacturer Model Number
PAL-SL-155
Number of Bulbs
1
Item
Ultraviolet C Bulb
Number of Switches
0
Solution Type
Ultraviolet C Bulb
Description
Ultraviolet C Bulb, Bulb Length 61 3/16 in, Compatible Grainger Part Number 820CM2, Compatible Manufacturer Model Number PAL-SL-155, Number of Bulbs 1, Bulb Wattage 155 W, Bulb Wavelength 254 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.