Shop AIROCIDE SYSTEMS
See all product information
Create Account
UltravioletCBulbKit, 35inL, 90W, 254nm
- Mfr # FF-90K-1-FL-2-B-SW1
- Zoro # G913330321
product price:Â
$
1,163.99
/ea
Free Shipping & Returns
Key Features
Ballast Type
320 W Ballast
Bulb Length
35 in
Compatible Manufacturer Model Number
FF-90K-1-FL-2-B-SW1
Bulb Wattage
90 W
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF-90K-1-FL-2-B-SW1
- Zoro #
- G913330321
- UPC #
- -
- Country of Origin
- United States
- Ballast Type
- 320 W Ballast
- Compatible Manufacturer Model Number
- FF-90K-1-FL-2-B-SW1
- Bulb Wattage
- 90 W
- Number of Bulbs
- 1
- Number of Switches
- 1
- Item
- Ultraviolet C Bulb Kit
- Base Type
- 4-Pin Flat
- Solution Type
- Ultraviolet C Bulb Kit
Dimensions
- Bulb Length
- 35 in
- Bulb Wavelength
- 254 nm
Description
Ultraviolet C Bulb Kit, Bulb Length 35 in, Compatible Grainger Part Number 820CM6, Compatible Manufacturer Model Number FF-90K-1-FL-2-B-SW1, Number of Bulbs 1, Bulb Wattage 90 W, Bulb Wavelength 254 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.