Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UltravioletCBulbKit, 35inL, 90W, 254nm

  • Mfr # FF-90K-2-MG-2-B-SW1

  • Zoro # G213330328


product price: $1,368.99
/ea
Free Shipping & Returns

Key Features

Bulb Wattage
90 W
Number of Switches
1
Ballast Type
320 W Ballast
Compatible Manufacturer Model Number
FF-90K-2-MG-2-B-SW1
Bulb Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF-90K-2-MG-2-B-SW1
Zoro #
G213330328
UPC #
-
Country of Origin
United States

Dimensions

Bulb Length
35 in
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb Kit
Bulb Wattage
90 W
Number of Switches
1
Ballast Type
320 W Ballast
Compatible Manufacturer Model Number
FF-90K-2-MG-2-B-SW1
Number of Bulbs
1
Base Type
4-Pin Flat
Solution Type
Ultraviolet C Bulb Kit

Description

Ultraviolet C Bulb Kit, Bulb Length 35 in, Compatible Grainger Part Number 820CN0, Compatible Manufacturer Model Number FF-90K-2-MG-2-B-SW1, Number of Bulbs 1, Bulb Wattage 90 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.