Airotronics

Encapsulated Timer Relay, 10A, Relay, SPDT


original price: $38.20
15% off
new price: $32.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay Interval, Watchdog
  • Input or Control Voltage 24V AC
  • AC Contact Rating - Relay 10A @ 24V
  • Number of Pins - Relay 6
  • Adjustment Method - Timer Potentiometer
See all product information

Product Information

Dimensions

Overall Height - Relay 1.3 in
Body Width - Relay 2.0 in
Body Depth - Relay 2.0 in
Body Height - Relay 0.85 in
Flat Pin Width 0.25 in
Mounting Hole Diameter 0.25 in
Overall Depth 1.14 in
Body Width 2 in
Body Depth 0.75 in
Body Height 2 in

Details

Item - Relay Multi-Function Encapsulated Timing Relay
Function - Timing Relay Interval, Watchdog
Input or Control Voltage 24V AC
AC Contact Rating - Relay 10A @ 24V
Number of Pins - Relay 6
Adjustment Method - Timer Potentiometer
Mounting - Relay Surface
Min. Time Setting - Timer 1 sec
Contact Form - Relay SPDT
Max. Time Setting - Timer 1 min 40 sec
Mounting Surface
Operating Functions 4, 11
Pins 6
Hz - Electrical 50 Hz, 60 Hz
Input Voltage 24V AC
Contact Form SPDT
Adjustment Method Potentiometer
Timer Range 1.00 sec. to 100.00 sec.
Contact Amp Rating (Resistive) 10A
Status Indicator None
Type of Output Relay
Item Multi-Function Encapsulated Timing Relay
Standards RoHS Compliant, UR
Input or Control Voltage Range 24VAC
Function Interval/Watchdog
Output Relay
Hz 50/60
Electrical Connection Quick-Connect Terminal
Contact Material Silver Tin
Mounting Style Surface
Base Shape Square
Reset Method Time-Limit Reset
Minimum Time Setting 0.2 sec
Delay Function Watchdog
Maximum Time Setting 24 hr
Electrical Operating Durability 100,000
Maximum Operating Temperature 149 Degrees F
Contact Rating (AC) 10 A @ 24V
Current Rating 10 A
Relay Mounting Style Surface
Delay Function Group Watchdog
Number of Delay Functions 1
Coil Voltage 24V AC
Adjustment Interface Digital
Operating Time Accuracy +/-10%
Minimum Operating Temperature -13 Degrees F
Mechanical Operating Durability 20,000,000
Frequency 50/60 Hz
Electrical Connection Type Tab
Number of Pins 6

Description

Multi-Function Encapsulated Timing Relay, Adjustment Method Potentiometer, Base Shape Square, Coil Voltage 24V AC, Contact Form SPDT, Contact Rating (AC) 10 A @ 24V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Watchdog, Electrical Connection Quick-Connect Terminal, Flat Pin Width 0.25 in, Input Voltage 24V AC, Minimum Time Setting 1 sec, Maximum Time Setting 100 sec, Number of Pins 6, Mounting Style Surface, Adjustment Interface Digital, Body Depth 0.75 in, Body Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.