Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Airsept Low Side Hose, Rubber, 1" W x 72" L 72149

Low Side Hose, Rubber, 1" W x 72" L (Discontinued)

  • Mfr # 72149
  • Zoro # G4422658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72149
Zoro #
G4422658
UPC #
602163721497
Country of Origin
United States

Dimensions

Outside Dia.
1 in
Size (In.)
1 W x 72 L
Overall Length
72 in
Size
72 in
Outside Diameter
1 in
Overall Width
1 in

Details

Type
Tools
Item
Low Side Hose
For Use With
R-1234YF A/C System
Number of Pieces
1
Material
Rubber
Application
Automotive
Tool Type
Service Hoses

Description

Low Side Hose, Tool Type Service Hoses, Application Automotive, Material Rubber, For Use With R-1234YF A/C System, Outside Diameter 1 in, Overall Length 72 in, Overall Width 1 in, Number of Pieces 1, Size 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.