2000, with 4 ft. Barrel, 105 cfm
- Mfr # HT139
- Zoro # G0032282
product price:Â
$
1,521.99
/ea
Free Shipping & Returns
Key Features
Nozzle
Supersonic
Air Inlet Gender
Female
Air Inlet Size
3/4 in
Air Inlet Type
NPT
Sound Level
120 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT139
- Zoro #
- G0032282
- UPC #
- 690773023919
- Country of Origin
- United States
- Nozzle
- Supersonic
- Item
- AirSpade 2000,with 4 ft. Barrel,105 cfm
- Air Inlet Gender
- Female
- Air Inlet Type
- NPT
- Sound Level
- 120 dB
Dimensions
- Air Inlet Size
- 3/4 in
Description
AirSpade 2000,with 4 ft. Barrel,105 cfm, Dead Man Lever, Nozzle Supersonic, Sound Level 120 dB, Body Material Fiberglass, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.