Casting, Assembly
Mfr # LT03
Zoro # G2491015
product price: $708.99
/ea
Free Shipping & Returns
Key Features
Air Inlet
1 1/4 in NPT
Overall Length
12 3/8 in
Fits Brand
Guardair Corporation
Includes
Handle Assembly
Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT03
Zoro #
G2491015
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 3/8 in
Details
Item
Handle Assembly
Air Inlet
1 1/4 in NPT
Fits Brand
Guardair Corporation
Includes
Handle Assembly
Material
Aluminum, Steel
Type
Handle Assemblies
Color
Gray
Compatible with Series
LT
Compatible with Product Type
AirSpade 3000
Compatible with Manufacturer Part Number
LT3000
Dead-Man Trigger
Yes
Number of Pieces
1
For Use With
Airspade 3000
Barrel Outlet Connection
Female
Compatible Grainger Part Number
5JEM1
Description
Handle Assembly, For Use With Airspade 3000, Dead-Man Trigger Yes, Air Inlet 1 1/4 in NPT, Barrel Outlet Connection Female, Overall Length 12 3/8 in, Material Aluminum, Steel, Includes Handle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.