Power Adapter - 55 W - 12 V DC Output - Black - 1
- Mfr # AT-CD1-PSU
- Zoro # G716450868
product price:Â
$
52.85
/ea
Key Features
Compatible Devices
Audio/Video Extender
Output Voltage
12 V DC
Compatibility
Airtame Hub + Core Audio/Video Extender
Color
Black
Maximum Output Power
55 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT-CD1-PSU
- Zoro #
- G716450868
- UPC #
- 855794000000
- Country of Origin
- Italy
Details
- Item
- Power Adapter
- Compatible Devices
- Audio/Video Extender
- Output Voltage
- 12 V DC
- Compatibility
- Airtame Hub + Core Audio/Video Extender
- Color
- Black
- Maximum Output Power
- 55 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.