
Camino - Men's - CT SD10 SF SR - Black/Grey - 11.5W
Mfr # AW6103-11.5W
Zoro # G522925901
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Metatarsal Guard
No
Midsole Material
EVA
Outsole Material
Rubber
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6103-11.5W
Zoro #
G522925901
UPC #
617420314695
Country of Origin
Viet Nam
Dimensions
Size
11.5
Footwear Width
W
Details
Upper Material
Leather
Metatarsal Guard
No
Midsole Material
EVA
Outsole Material
Rubber
Removable Insole
Yes
Waterproof
No
Series
Camino
Liner Material
Textile
Style Number
AW6103
Standards
SR, SD10, IC
Gender
Men
Toe Type
Composite
Footwear Closure Type
Lace Up
Color
Black/Grey
Item
Sneaker
Description
Step into the perfect blend of style, comfort, and safety with the Camino SD10 by Airwalk. Crafted with a durable suede upper, these shoes offer a sleek, modern look while providing essential protection with a composite toe. Designed with the SD10 static dissipative feature, they reduce the risk of static shock, making them ideal for environments where static buildup is a concern. The breathable, moisture-wicking lining and dual-density PU insole ensure all-day comfort, keeping your feet dry and well-supported. Electrical hazard resistance and oil/slip-resistant outsoles deliver reliable safety and traction on various surfaces. The innovative Undergrind Comfort Outsole offers superior cushioning, reducing fatigue during long workdays. TSA-friendly, the Camino SD10 ensures hassle-free travel, embodying Airwalk's "All Work All Play" ethos for a dynamic and productive lifestyle. Shop now and experience the perfect combination of style, comfort, and safety in workplace footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.