Camino - Men's - CT SD10 SF SR - Black/Grey - 13M

  • Mfr # AW6103-13M

  • Zoro # G222925447


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Liner Material
Textile
Midsole Material
EVA
Style Number
AW6103
Standards
SR, SD10, IC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW6103-13M
Zoro #
G222925447
UPC #
617420317535
Country of Origin
Viet Nam

Dimensions

Size
13
Footwear Width
M

Details

Metatarsal Guard
No
Liner Material
Textile
Midsole Material
EVA
Style Number
AW6103
Standards
SR, SD10, IC
Color
Black/Grey
Waterproof
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Toe Type
Composite
Gender
Men
Series
Camino
Removable Insole
Yes
Upper Material
Leather
Item
Sneaker

Description

Step into the perfect blend of style, comfort, and safety with the Camino SD10 by Airwalk. Crafted with a durable suede upper, these shoes offer a sleek, modern look while providing essential protection with a composite toe. Designed with the SD10 static dissipative feature, they reduce the risk of static shock, making them ideal for environments where static buildup is a concern. The breathable, moisture-wicking lining and dual-density PU insole ensure all-day comfort, keeping your feet dry and well-supported. Electrical hazard resistance and oil/slip-resistant outsoles deliver reliable safety and traction on various surfaces. The innovative Undergrind Comfort Outsole offers superior cushioning, reducing fatigue during long workdays. TSA-friendly, the Camino SD10 ensures hassle-free travel, embodying Airwalk's "All Work All Play" ethos for a dynamic and productive lifestyle. Shop now and experience the perfect combination of style, comfort, and safety in workplace footwear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.