Camino - Women's - CT EH SF SR - Black/Gum - 9.5M

  • Mfr # AW6111-9.5M

  • Zoro # G922925921


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Gender
Women
Midsole Material
EVA
Liner Material
Textile
Waterproof
Yes
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW6111-9.5M
Zoro #
G922925921
UPC #
617420312448
Country of Origin
Viet Nam

Dimensions

Size
9.5
Footwear Width
M

Details

Gender
Women
Midsole Material
EVA
Liner Material
Textile
Waterproof
Yes
Removable Insole
Yes
Style Number
AW6111
Item
Sneaker
Upper Material
Suede
Color
Black/Gum
Series
Camino
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Standards
SR, EH, IC
Toe Type
Composite

Description

Discover unparalleled safety and style with the AIRWALK Camino Safety Shoe. Prioritize safety without sacrificing comfort with its Composite Safety Toe, ensuring superior protection in hazardous work conditions. Engineered with Electrical Hazard Resistant technology, the Camino provides confidence in environments with electrical hazards. Enjoy all-day comfort with the Moisture-Wicking Nylon Lining, keeping your feet dry during extended work hours. Step into 30+ years of action sports lifestyle with the Camino, reflecting Airwalk's rich heritage in skateboarding and performance-driven innovation. Suited for various industries, including manufacturing, warehousing, logistics, transportation, and automotive, the Camino proves its versatility in demanding work environments. Crafted with a Full Grain Leather Upper, it ensures durability and a touch of class. The Dual Density PU Insole offers unparalleled cushioning, providing the support needed for a long day on your feet. Experience the seamless fusion of work and play-an epitome of Airwalk's commitment to your well-being. Elevate your safety standards with the AIRWALK Camino.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.