Camino - Women's - CT SD10 SF SR - Black/Grey - 9W

  • Mfr # AW6113-9W

  • Zoro # G822925519


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Textile
Waterproof
No
Midsole Material
EVA
Upper Material
Suede
Standards
SR, SD10, IC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW6113-9W
Zoro #
G822925519
UPC #
617420315012
Country of Origin
Viet Nam

Dimensions

Footwear Width
W
Size
9

Details

Liner Material
Textile
Waterproof
No
Midsole Material
EVA
Upper Material
Suede
Standards
SR, SD10, IC
Metatarsal Guard
No
Outsole Material
Rubber
Removable Insole
Yes
Style Number
AW6113
Footwear Closure Type
Lace Up
Series
Camino
Gender
Women
Toe Type
Composite
Color
Black/Grey
Item
Sneaker

Description

Step into the perfect blend of style, comfort, and safety with the Camino SD10 by Airwalk. Crafted with a durable suede upper, these shoes offer a sleek, modern look while providing essential protection with a composite toe. Designed with the SD10 static dissipative feature, they reduce the risk of static shock, making them ideal for environments where static buildup is a concern. The breathable, moisture-wicking lining and dual-density PU insole ensure all-day comfort, keeping your feet dry and well-supported. Electrical hazard resistance and oil/slip-resistant outsoles deliver reliable safety and traction on various surfaces. The innovative Undergrind Comfort Outsole offers superior cushioning, reducing fatigue during long workdays. TSA-friendly, the Camino SD10 ensures hassle-free travel, embodying Airwalk's "All Work All Play" ethos for a dynamic and productive lifestyle. Shop now and experience the perfect combination of style, comfort, and safety in workplace footwear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.