
Deuce Met - Men's - CT EH MT SR SF - Dark Coffee Leather - 11EE
Mfr # AW5010-11EE
Zoro # G922925617
product price:Â $142.99
/pr
Free Shipping & Returns
Key Features
Series
Deuce Met
Standards
CT, EH, SR, SF
Midsole Material
EVA
Upper Material
Leather
Color
Dark Coffee Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW5010-11EE
Zoro #
G922925617
UPC #
810151181455
Country of Origin
Viet Nam
Dimensions
Size
11
Footwear Width
EE
Details
Series
Deuce Met
Item
Shoe
Standards
CT, EH, SR, SF
Midsole Material
EVA
Upper Material
Leather
Color
Dark Coffee Leather
Waterproof
No
Gender
Men
Footwear Closure Type
Lace Up
Liner Material
Textile
Metatarsal Guard
Yes
Toe Type
Composite
Style Number
AW5010
Outsole Material
Rubber
Removable Insole
Yes
Description
Elevate your workwear with the Deuce Met Guard safety footwear by Airwalk, where every step is a blend of comfort, style, and unparalleled protection for professionals in industrial and occupational settings. Designed with a professional-grade approach, these shoes embody reliability without compromising on style, ensuring you stand out from the crowd while staying safe. Experience enhanced safety features including a composite safety toe, electric hazard protection, and slip-resistant outsoles, providing peace of mind in demanding work environments. Crafted for all-day comfort, the Deuce Met Guard boasts an EVA midsole, moisture-wicking nylon lining, and dual-density PU insole, ensuring your feet stay comfortable throughout your workday. Built to withstand the rigors of your job, these shoes feature a durable full-grain leather upper and metatarsal guard, offering both durability and added protection against impacts. Embrace Airwalk's "All Work All Play" ethos with the Deuce Met Guard, a perfect fusion of performance-driven features and stylish design, setting you apart from the rest. Explore the innovative design and superior craftsmanship of the Deuce Met Guard safety footwear and step confidently into a world of comfort, style, and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.