Deuce Met - Men's - CT EH MT SR SF - Dark Coffee Leather - 12D

  • Mfr # AW5010-12D

  • Zoro # G222925881


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Textile
Removable Insole
Yes
Toe Type
Composite
Standards
CT, EH, SR, SF
Metatarsal Guard
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW5010-12D
Zoro #
G222925881
UPC #
810151181349
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
12

Details

Liner Material
Textile
Item
Shoe
Removable Insole
Yes
Toe Type
Composite
Standards
CT, EH, SR, SF
Metatarsal Guard
Yes
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Gender
Men
Midsole Material
EVA
Color
Dark Coffee Leather
Waterproof
No
Series
Deuce Met
Style Number
AW5010
Upper Material
Leather

Description

Elevate your workwear with the Deuce Met Guard safety footwear by Airwalk, where every step is a blend of comfort, style, and unparalleled protection for professionals in industrial and occupational settings. Designed with a professional-grade approach, these shoes embody reliability without compromising on style, ensuring you stand out from the crowd while staying safe. Experience enhanced safety features including a composite safety toe, electric hazard protection, and slip-resistant outsoles, providing peace of mind in demanding work environments. Crafted for all-day comfort, the Deuce Met Guard boasts an EVA midsole, moisture-wicking nylon lining, and dual-density PU insole, ensuring your feet stay comfortable throughout your workday. Built to withstand the rigors of your job, these shoes feature a durable full-grain leather upper and metatarsal guard, offering both durability and added protection against impacts. Embrace Airwalk's "All Work All Play" ethos with the Deuce Met Guard, a perfect fusion of performance-driven features and stylish design, setting you apart from the rest. Explore the innovative design and superior craftsmanship of the Deuce Met Guard safety footwear and step confidently into a world of comfort, style, and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.