Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 11.5M
Mfr # AW6203-11.5M
Zoro # G622925917
product price: $144.99
/pr
Free Shipping & Returns
Key Features
Standards
SR, SD10, IC
Waterproof
No
Color
Brown/Tan
Footwear Closure Type
Lace Up
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-11.5M
Zoro #
G622925917
UPC #
617420315173
Country of Origin
Viet Nam
Dimensions
Footwear Width
M
Size
11.5
Details
Standards
SR, SD10, IC
Waterproof
No
Color
Brown/Tan
Footwear Closure Type
Lace Up
Gender
Men
Removable Insole
Yes
Toe Type
Composite
Metatarsal Guard
No
Outsole Material
Rubber
Series
Deuce
Midsole Material
EVA
Liner Material
Textile
Upper Material
Leather
Style Number
AW6203
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.