Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 13W
Mfr # AW6203-13W
Zoro # G422925858
product price: $144.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Standards
SR, SD10, IC
Series
Deuce
Waterproof
No
Toe Type
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-13W
Zoro #
G422925858
UPC #
617420315371
Country of Origin
Viet Nam
Dimensions
Footwear Width
W
Size
13
Details
Outsole Material
Rubber
Standards
SR, SD10, IC
Series
Deuce
Waterproof
No
Toe Type
Composite
Midsole Material
EVA
Liner Material
Textile
Upper Material
Leather
Style Number
AW6203
Removable Insole
Yes
Footwear Closure Type
Lace Up
Color
Brown/Tan
Gender
Men
Metatarsal Guard
No
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.