Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 14W
Mfr # AW6203-14W
Zoro # G722925602
product price: $144.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Removable Insole
Yes
Midsole Material
EVA
Style Number
AW6203
Toe Type
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-14W
Zoro #
G722925602
UPC #
617420315388
Country of Origin
Viet Nam
Dimensions
Footwear Width
W
Size
14
Details
Upper Material
Leather
Removable Insole
Yes
Midsole Material
EVA
Style Number
AW6203
Toe Type
Composite
Series
Deuce
Footwear Closure Type
Lace Up
Color
Brown/Tan
Gender
Men
Liner Material
Textile
Waterproof
No
Metatarsal Guard
No
Standards
SR, SD10, IC
Outsole Material
Rubber
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.