
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 9W
Mfr # AW6203-9W
Zoro # G922925501
product price:Â $144.99
/pr
Free Shipping & Returns
Key Features
Color
Brown/Tan
Toe Type
Composite
Outsole Material
Rubber
Removable Insole
Yes
Series
Deuce
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW6203-9W
Zoro #
G922925501
UPC #
617420315302
Country of Origin
Viet Nam
Dimensions
Size
9
Footwear Width
W
Details
Color
Brown/Tan
Toe Type
Composite
Outsole Material
Rubber
Removable Insole
Yes
Series
Deuce
Waterproof
No
Midsole Material
EVA
Standards
SR, SD10, IC
Metatarsal Guard
No
Gender
Men
Liner Material
Textile
Style Number
AW6203
Footwear Closure Type
Lace Up
Upper Material
Leather
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.