
Deuce Mid - Women's - SD10 CT SF SR- Brown/Tan - 10M
Mfr # AW6213-10M
Zoro # G122926063
product price:Â $144.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Textile
Midsole Material
EVA
Outsole Material
Rubber
Upper Material
Leather
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6213-10M
Zoro #
G122926063
UPC #
617420315548
Country of Origin
Viet Nam
Dimensions
Size
10
Footwear Width
M
Details
Liner Material
Textile
Midsole Material
EVA
Outsole Material
Rubber
Upper Material
Leather
Metatarsal Guard
No
Style Number
AW6213
Series
Deuce
Standards
SR, SD10, IC
Footwear Closure Type
Lace Up
Removable Insole
Yes
Gender
Women
Waterproof
No
Color
Brown/Tan
Toe Type
Composite
Item
Mid Shoe
Description
The Deuce Series blends iconic sneaker style with advanced safety to move seamlessly from street to worksite. Built to endure tough conditions, it delivers dependable protection without sacrificing comfort or looks. Dual-density cushioned insoles provide lasting support and shock absorption, while breathable mesh lining keeps feet cool and dry. A high-traction outsole enhances stability and grip on varied surfaces, reducing slip risks in demanding environments. Ideal for professionals who demand performance, durability, and all-day confidence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.