Deuce Mid - Women's - SD10 CT SF SR- Brown/Tan - 7.5M

  • Mfr # AW6213-7.5M

  • Zoro # G022926019


product price:  $137.99
/pr
Free Shipping & Returns

Key Features

Gender
Women
Standards
SR, SD10, IC
Footwear Closure Type
Lace Up
Color
Brown/Tan
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW6213-7.5M
Zoro #
G022926019
UPC #
617420315494
Country of Origin
Viet Nam

Dimensions

Footwear Width
M
Size
7.5

Details

Gender
Women
Standards
SR, SD10, IC
Footwear Closure Type
Lace Up
Color
Brown/Tan
Metatarsal Guard
No
Toe Type
Composite
Upper Material
Leather
Removable Insole
Yes
Series
Deuce
Outsole Material
Rubber
Waterproof
No
Liner Material
Textile
Midsole Material
EVA
Style Number
AW6213
Item
Mid Shoe

Description

The Deuce Series blends iconic sneaker style with advanced safety to move seamlessly from street to worksite. Built to endure tough conditions, it delivers dependable protection without sacrificing comfort or looks. Dual-density cushioned insoles provide lasting support and shock absorption, while breathable mesh lining keeps feet cool and dry. A high-traction outsole enhances stability and grip on varied surfaces, reducing slip risks in demanding environments. Ideal for professionals who demand performance, durability, and all-day confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.