
Mongo Mid Alpine CT SD10 - Men's - CT SD10 SF SR - Brown Black - 7EE
Mfr # AW7206-7EE
Zoro # G022926743
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Textile
Removable Insole
Yes
Gender
Men
Style Number
AW7206
Series
Mongo Alpine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW7206-7EE
Zoro #
G022926743
UPC #
198311002872
Country of Origin
Cambodia
Dimensions
Footwear Width
EE
Size
7
Details
Liner Material
Textile
Removable Insole
Yes
Gender
Men
Item
Mid Boot
Style Number
AW7206
Series
Mongo Alpine
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Toe Type
Composite
Standards
CT, SD10, SF, SR
Color
Brown Black
Outsole Material
Rubber
Midsole Material
EVA
Upper Material
Leather
Waterproof
No
Description
Step into ultimate protection and effortless style with the Airwalk Mongo Mid Alpine SD10 Safety Shoes. Designed for those who need more than just safety, these shoes offer a perfect blend of tough workplace features and casual, modern design. Whether you're on a hazardous job site or off for weekend fun, the Mongo Mid has you covered with a composite safety toe, electrical hazard resistance, and SD10 static dissipative technology. Comfort is never compromised-thanks to the dual-density PU insole, cushioned EVA midsole, and moisture-wicking lining that keep your feet cool and supported all day long. The sleek full-grain leather upper and slip-resistant outsole make it easy to transition from work to play, ensuring you stay protected and stylish wherever your day takes you. Ready to take on anything? The Airwalk Mongo Mid is your perfect companion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.