Mongo Mid Alpine CT SD10 - Men's - CT SD10 SF SR - Brown Black - 9.5D

  • Mfr # AW7206-9.5D

  • Zoro # G222926383


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Waterproof
No
Liner Material
Textile
Series
Mongo Alpine
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW7206-9.5D
Zoro #
G222926383
UPC #
198311002797
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
9.5

Details

Toe Type
Composite
Waterproof
No
Liner Material
Textile
Item
Mid Boot
Series
Mongo Alpine
Footwear Closure Type
Lace Up
Removable Insole
Yes
Metatarsal Guard
No
Standards
CT, SD10, SF, SR
Outsole Material
Rubber
Midsole Material
EVA
Style Number
AW7206
Color
Brown Black
Gender
Men
Upper Material
Leather

Description

Step into ultimate protection and effortless style with the Airwalk Mongo Mid Alpine SD10 Safety Shoes. Designed for those who need more than just safety, these shoes offer a perfect blend of tough workplace features and casual, modern design. Whether you're on a hazardous job site or off for weekend fun, the Mongo Mid has you covered with a composite safety toe, electrical hazard resistance, and SD10 static dissipative technology. Comfort is never compromised-thanks to the dual-density PU insole, cushioned EVA midsole, and moisture-wicking lining that keep your feet cool and supported all day long. The sleek full-grain leather upper and slip-resistant outsole make it easy to transition from work to play, ensuring you stay protected and stylish wherever your day takes you. Ready to take on anything? The Airwalk Mongo Mid is your perfect companion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.