Mongo Suede Low - Men's - CT EH SF SR - Charcoal/Grey - 9.5M
Mfr # AW6301-9.5M
Zoro # G922926683
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Liner Material
Textile
Toe Type
Composite
Midsole Material
EVA
Upper Material
Suede
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW6301-9.5M
Zoro #
G922926683
UPC #
617420306768
Country of Origin
Cambodia
Dimensions
Footwear Width
M
Size
9.5
Details
Metatarsal Guard
No
Liner Material
Textile
Toe Type
Composite
Midsole Material
EVA
Upper Material
Suede
Standards
SR, EH, IC
Footwear Closure Type
Lace Up
Series
Mongo Suede
Outsole Material
Rubber
Gender
Men
Item
Low Sneaker
Color
Charcoal/Grey
Removable Insole
Yes
Style Number
AW6301
Waterproof
Yes
Description
Elevate Workplace Safety with Airwalk: Step into the legacy of Airwalk with the Mongo Men's safety shoes, designed to excel in demanding work settings such as warehouse distribution. These shoes seamlessly blend style and performance while paying homage to the brand's heritage. Cement construction ensures exceptional sturdiness, reflecting Airwalk's commitment to excellence. Engineered for endurance, they feature a dual-density PU insole for all-day comfort, perfect for those long hours on the job. The Stabiliwerx comfort outsole, with oil and slip resistance, offers agility for various work environments. Prioritizing both protection and style, these shoes boast a low-profile composite toe and electrical hazard resistance, making them ideal for those facing electrical hazards. With a breathable, moisture-wicking lining, you'll experience cool and dry comfort as you navigate your workplace. Elevate your safety and style with Airwalk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.