Mongo Suede Mid - Men's - CT EH SF SR - Black/Black - 11M

  • Mfr # AW6350-11M

  • Zoro # G422925933


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Suede
Liner Material
Textile
Style Number
AW6350
Gender
Men
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW6350-11M
Zoro #
G422925933
UPC #
617420304092
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M

Details

Upper Material
Suede
Liner Material
Textile
Style Number
AW6350
Gender
Men
Waterproof
Yes
Standards
SR, EH, IC
Series
Mongo Suede
Outsole Material
Rubber
Color
Black/Black
Metatarsal Guard
No
Midsole Material
EVA
Toe Type
Composite
Footwear Closure Type
Lace Up
Removable Insole
Yes
Item
Mid Sneaker

Description

Elevate Workplace Safety with Airwalk: Step into the legacy of Airwalk with the Mongo Men's safety shoes, designed to excel in demanding work settings such as warehouse distribution. These shoes seamlessly blend style and performance while paying homage to the brand's heritage. Cement construction ensures exceptional sturdiness, reflecting Airwalk's commitment to excellence. Engineered for endurance, they feature a dual-density PU insole for all-day comfort, perfect for those long hours on the job. The Stabiliwerx comfort outsole, with oil and slip resistance, offers agility for various work environments. Prioritizing both protection and style, these shoes boast a low-profile composite toe and electrical hazard resistance, making them ideal for those facing electrical hazards. With a breathable, moisture-wicking lining, you'll experience cool and dry comfort as you navigate your workplace. Elevate your safety and style with Airwalk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.