
Mongo Suede Mid - Men's - CT EH SF SR - Grey/White - 10M
Mfr # AW6351-10M
Zoro # G022925746
product price:Â $134.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Metatarsal Guard
No
Gender
Men
Footwear Closure Type
Lace Up
Liner Material
Textile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6351-10M
Zoro #
G022925746
UPC #
617420304436
Country of Origin
Cambodia
Dimensions
Size
10
Footwear Width
M
Details
Toe Type
Composite
Metatarsal Guard
No
Gender
Men
Footwear Closure Type
Lace Up
Liner Material
Textile
Outsole Material
Rubber
Upper Material
Suede
Color
Grey/White
Waterproof
Yes
Series
Mongo Suede
Standards
SR, EH, IC
Style Number
AW6351
Midsole Material
EVA
Removable Insole
Yes
Item
Mid Sneaker
Description
Elevate Workplace Safety with Airwalk: Step into the legacy of Airwalk with the Mongo Men's safety shoes, designed to excel in demanding work settings such as warehouse distribution. These shoes seamlessly blend style and performance while paying homage to the brand's heritage. Cement construction ensures exceptional sturdiness, reflecting Airwalk's commitment to excellence. Engineered for endurance, they feature a dual-density PU insole for all-day comfort, perfect for those long hours on the job. The Stabiliwerx comfort outsole, with oil and slip resistance, offers agility for various work environments. Prioritizing both protection and style, these shoes boast a low-profile composite toe and electrical hazard resistance, making them ideal for those facing electrical hazards. With a breathable, moisture-wicking lining, you'll experience cool and dry comfort as you navigate your workplace. Elevate your safety and style with Airwalk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.