Phat A CT - Men's - CT EH SR SF - Military Olive - 11.5EE

  • Mfr # AW7302-11.5EE

  • Zoro # G522925451


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Standards
CT, EH, SR, SF
Outsole Material
Rubber
Metatarsal Guard
No
Liner Material
Textile
Gender
Men
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7302-11.5EE
Zoro #
G522925451
UPC #
198311012758
Country of Origin
Viet Nam

Dimensions

Footwear Width
EE
Size
11.5

Details

Standards
CT, EH, SR, SF
Outsole Material
Rubber
Metatarsal Guard
No
Liner Material
Textile
Gender
Men
Color
Military Olive
Series
PHAT A
Waterproof
No
Item
Shoe
Style Number
AW7302
Removable Insole
Yes
Upper Material
Leather
Midsole Material
EVA
Footwear Closure Type
Lace Up
Toe Type
Composite

Description

Step into the Phat A Low by Airwalk, where iconic style meets essential safety. With a lightweight carbon nano toe and electrical hazard resistance, this shoe provides top-tier protection while keeping you fashion-forward. The slip-resistant rubber outsole ensures stability on a variety of surfaces . The moisture-wicking nylon lining and dual-density PU insole offer all-day comfort, while the full-grain leather upper delivers durability with a sleek, stylish finish. Ideal for workers in industries like construction, manufacturing, and automotive, the Phat A Low merges Airwalk's legendary style with advanced safety features. Perfect for those who live by the "All Work All Play" ethos, this shoe transitions seamlessly from work to play. Shop now and redefine your workday.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.