Phat A CT - Men's - CT EH SR SF - Military Olive - 13D

  • Mfr # AW7302-13D

  • Zoro # G622926846


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Textile
Waterproof
No
Toe Type
Composite
Color
Military Olive
Style Number
AW7302
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7302-13D
Zoro #
G622926846
UPC #
198311012642
Country of Origin
Viet Nam

Dimensions

Size
13
Footwear Width
D

Details

Liner Material
Textile
Waterproof
No
Toe Type
Composite
Color
Military Olive
Style Number
AW7302
Metatarsal Guard
No
Removable Insole
Yes
Series
PHAT A
Footwear Closure Type
Lace Up
Gender
Men
Midsole Material
EVA
Item
Shoe
Outsole Material
Rubber
Upper Material
Leather
Standards
CT, EH, SR, SF

Description

Step into the Phat A Low by Airwalk, where iconic style meets essential safety. With a lightweight carbon nano toe and electrical hazard resistance, this shoe provides top-tier protection while keeping you fashion-forward. The slip-resistant rubber outsole ensures stability on a variety of surfaces . The moisture-wicking nylon lining and dual-density PU insole offer all-day comfort, while the full-grain leather upper delivers durability with a sleek, stylish finish. Ideal for workers in industries like construction, manufacturing, and automotive, the Phat A Low merges Airwalk's legendary style with advanced safety features. Perfect for those who live by the "All Work All Play" ethos, this shoe transitions seamlessly from work to play. Shop now and redefine your workday.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.