Phat A CT - Men's - CT EH SR SF - Military Olive - 9.5EE

  • Mfr # AW7302-9.5EE

  • Zoro # G222926796


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Textile
Midsole Material
EVA
Series
PHAT A
Gender
Men
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW7302-9.5EE
Zoro #
G222926796
UPC #
198311012710
Country of Origin
Viet Nam

Dimensions

Size
9.5
Footwear Width
EE

Details

Liner Material
Textile
Midsole Material
EVA
Item
Shoe
Series
PHAT A
Gender
Men
Upper Material
Leather
Footwear Closure Type
Lace Up
Waterproof
No
Metatarsal Guard
No
Removable Insole
Yes
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Toe Type
Composite
Style Number
AW7302
Color
Military Olive

Description

Step into the Phat A Low by Airwalk, where iconic style meets essential safety. With a lightweight carbon nano toe and electrical hazard resistance, this shoe provides top-tier protection while keeping you fashion-forward. The slip-resistant rubber outsole ensures stability on a variety of surfaces . The moisture-wicking nylon lining and dual-density PU insole offer all-day comfort, while the full-grain leather upper delivers durability with a sleek, stylish finish. Ideal for workers in industries like construction, manufacturing, and automotive, the Phat A Low merges Airwalk's legendary style with advanced safety features. Perfect for those who live by the "All Work All Play" ethos, this shoe transitions seamlessly from work to play. Shop now and redefine your workday.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.